EATON NZMN4-AE1250 | BH6FDZ

EATON NZMN4-AE1250 Molded Case Circuit Breaker, Nzm4-Frame, 3-Pole, 1250A, 690 Vac, 50 Kaic At 400 Vac

Item: BH6FDZ Model: NZMN4-AE1250
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release2500-15000A Delayed
Amperage Rating1250A
Circuit Breaker TypeNZMN4
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM4
Height8.268"
Interrupt Rating50 kAIC at 400V AC
Length8.15"
Number Of Poles3
Overload Range630-1250A
Setting Range Ol Protector630-1250A
Short-circuit Breaking Capacity50 kAIC
TerminalsBolt On
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight42.282 lbs.
Width8.268"

Shipping Info:

Ship weight (kg) 19.0269
Ship height (cm)21
Ship length (cm)20.7
Ship width (cm)21
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN4-AE1250 Molded Case Circuit Breaker, Nzm4-Frame, 3-Pole, 1250A, 690 Vac, 50 Kaic At 400 Vac