EATON NZMN3-AEF250-NA | BH6FDG

EATON NZMN3-AEF250-NA Molded Case Circuit Breaker, 690 VAC, 250A, 42/50 kA Interrupt, 3P

Item: BH6FDG Model: NZMN3-AEF250-NA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release500-2750A Delayed
Amperage Rating250A
Circuit Breaker TypeNZMN3
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM3
Height5.512"
Interrupt Rating50 kAIC at 415V AC, 42 kAIC at 480V AC
Length6.535"
Number Of Poles3
Overload Range250A
Setting Range Ol Protector250A
Short-circuit Breaking Capacity50 kAIC
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight15.448 lbs.
Width5.512"

Shipping Info:

Ship weight (kg) 6.9516
Ship height (cm)14
Ship length (cm)16.6
Ship width (cm)14
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN3-AEF250-NA Molded Case Circuit Breaker, 690 VAC, 250A, 42/50 kA Interrupt, 3P