EATON NZMN2-VE100-SVE | BH6FDA

EATON NZMN2-VE100-SVE Molded Case Circuit Breaker, Nzm2-Frame, Nzmn2 Type, 3-Pole, 100A, 690 Vac, 750 Vdc

Item: BH6FDA Model: NZMN2-VE100-SVE
In Stock

Get it by Tuesday, Jun 10

€5,074.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating100A
Circuit Breaker TypeNZMN2
ClassSelective And Generator Protection
ConnectionScrew
FrameNZM2
Height7 6/25"
Interrupt Rating50 kAIC
Length4.05"
Number Of Poles3
Trip TypeThermal-magnetic
Voltage690V AC/750V DC
Weight6.34 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 2.853
Ship height (cm)18.39
Ship length (cm)10.29
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-VE100-SVE Molded Case Circuit Breaker, Nzm2-Frame, Nzmn2 Type, 3-Pole, 100A, 690 Vac, 750 Vdc
€5,074.36 /unit