EATON NZMN2-SE220-CNA | BH6FCP

EATON NZMN2-SE220-CNA Molded Case Circuit Breaker, 690 VAC/750 VDC, 220A, 50 kA Interrupt, 3P

Item: BH6FCP Model: NZMN2-SE220-CNA
In Stock

Get it by Tuesday, Jun 10

€7,058.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release350-4900A Delayed
Amperage Rating220A
Circuit Breaker TypeNZMN2
ClassMotor Protection Without Overload Release
ConnectionScrew
FeaturesPhase Failure Sensitive, Electronic Switch Off
FrameNZM2
Height1.378"
Interrupt Rating50 kAIC
Length1.378"
Number Of Poles3
Rated Operational Current110 kW at 230V AC 200 kW at 400V AC
Setting Range Ol Protector175-350A
Short-circuit Breaking Capacity50 kAIC
Trip TypeMagnetic Only
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.639 lbs.
Width1.378"

Shipping Info:

Ship weight (kg) 2.5376
Ship height (cm)3.5
Ship length (cm)3.5
Ship width (cm)3.5
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON NZMH2-M160 | BH6EXJ NZMH2-M160NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M100 | BH6EXN NZMH2-M100NZMH2690V AC/750V DC3-€3,012.26
EATON NZMH2-M200 | BH6EXP NZMH2-M200NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M125 | BH6EXR NZMH2-M125NZMH2690V AC/750V DC3-€4,074.47
EATON NZMH2-ME220 | BH6EXV NZMH2-ME220NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M80 | BH6EYB NZMH2-M80NZMH2690V AC/750V DC3-€2,003.83
EATON NZMN1-M50 | BH6FAR NZMN1-M50NZMN1690V AC/500V DC3-€1,369.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-SE220-CNA Molded Case Circuit Breaker, 690 VAC/750 VDC, 220A, 50 kA Interrupt, 3P
€7,058.98 /unit