EATON NZMN2-S80-CNA | BH6FCX

EATON NZMN2-S80-CNA Motor Protection Circuit Breaker, Nzmn2 Type, 3-Pole, 80A, 690 Vac, 750 Vdc, 50 Kaic

Item: BH6FCX Model: NZMN2-S80-CNA
In Stock

Get it by Wednesday, Jun 11

€2,188.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release440-3080A Delayed
Amperage Rating80A
Circuit Breaker TypeNZMN2
ClassMotor Protection Without Overload Release
ConnectionScrew
FrameNZM2
Height7 6/25"
Interrupt Rating50 kAIC
Length4.05"
Number Of Poles3
Rated Operational Current55 kW at 230V AC 110 kW at 400V AC
Short-circuit Breaking Capacity50 kAIC
Trip TypeMagnetic Only
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)18.39
Ship length (cm)10.29
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON NZMH2-M160 | BH6EXJ NZMH2-M160NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M100 | BH6EXN NZMH2-M100NZMH2690V AC/750V DC3-€3,012.26
EATON NZMH2-M200 | BH6EXP NZMH2-M200NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M125 | BH6EXR NZMH2-M125NZMH2690V AC/750V DC3-€4,074.47
EATON NZMH2-ME220 | BH6EXV NZMH2-ME220NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M80 | BH6EYB NZMH2-M80NZMH2690V AC/750V DC3-€2,003.83
EATON NZMN1-M50 | BH6FAR NZMN1-M50NZMN1690V AC/500V DC3-€1,369.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-S80-CNA Motor Protection Circuit Breaker, Nzmn2 Type, 3-Pole, 80A, 690 Vac, 750 Vdc, 50 Kaic
€2,188.62 /unit