EATON NZMN2-S160-CNA | BH6FCY

EATON NZMN2-S160-CNA Motor Protection Circuit Breaker, Nzm2-Frame, 3-Pole, 80A, 690 Vac, 750 Vdc, 50 Kaic

Item: BH6FCY Model: NZMN2-S160-CNA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating80A
Circuit Breaker TypeNZMN2
ClassMotor Protection Without Overload Release
ConnectionScrew
FrameNZM2
Height7.7"
Interrupt Rating50 kAIC
Length5.9"
Number Of Poles3
Rated Operational Current22 kW at 230V AC 45 kW at 400V AC
Short-circuit Breaking Capacity50 kAIC
Trip Rating640-1120A
Trip TypeMagnetic Only
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.1"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)19.56
Ship length (cm)14.99
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON NZMH2-M160 | BH6EXJ NZMH2-M160NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M100 | BH6EXN NZMH2-M100NZMH2690V AC/750V DC3-€3,012.26
EATON NZMH2-M200 | BH6EXP NZMH2-M200NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M125 | BH6EXR NZMH2-M125NZMH2690V AC/750V DC3-€4,074.47
EATON NZMH2-ME220 | BH6EXV NZMH2-ME220NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M80 | BH6EYB NZMH2-M80NZMH2690V AC/750V DC3-€2,003.83
EATON NZMN1-M50 | BH6FAR NZMN1-M50NZMN1690V AC/500V DC3-€1,369.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-S160-CNA Motor Protection Circuit Breaker, Nzm2-Frame, 3-Pole, 80A, 690 Vac, 750 Vdc, 50 Kaic