EATON NZMN2-ME200-NA | BH6FCQ

EATON NZMN2-ME200-NA Motor Protection Circuit Breaker, Nzm2-Frame, 3-Pole, 200A, 35 Kaic At 480V

Item: BH6FCQ Model: NZMN2-ME200-NA
In Stock

Get it by Tuesday, Jun 10

€6,058.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
FrameNZM2
Height220 mm
Interrupt Rating35 kAIC at 480V AC
Length600 mm
Mfr. SeriesSeries NZM
Mounting HardwareMetric
Number Of Poles3
TypeSeries NZM
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width400 mm

Shipping Info:

Ship weight (kg) 21.8158
Ship height (cm)22
Ship length (cm)60
Ship width (cm)40
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON NZMH2-M160 | BH6EXJ NZMH2-M160NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M100 | BH6EXN NZMH2-M100NZMH2690V AC/750V DC3-€3,012.26
EATON NZMH2-M200 | BH6EXP NZMH2-M200NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M125 | BH6EXR NZMH2-M125NZMH2690V AC/750V DC3-€4,074.47
EATON NZMH2-ME220 | BH6EXV NZMH2-ME220NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M80 | BH6EYB NZMH2-M80NZMH2690V AC/750V DC3-€2,003.83
EATON NZMN1-M50 | BH6FAR NZMN1-M50NZMN1690V AC/500V DC3-€1,369.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-ME200-NA Motor Protection Circuit Breaker, Nzm2-Frame, 3-Pole, 200A, 35 Kaic At 480V
€6,058.26 /unit