EATON NZMH3-AE600-NA | BH6EYG

EATON NZMH3-AE600-NA Molded Case Circuit Breaker, Nzm3-Frame, 1200-4800A Delayed, 3-Pole, 600A, 690 Vac

Item: BH6EYG Model: NZMH3-AE600-NA
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating600A
Circuit Breaker TypeNZMH3
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM3
Height6.53"
Interrupt Rating100 kAIC at 480V AC
Length6.53"
Number Of Poles3
Overload Range300-600A
Setting Range Ol Protector300-600A
Short-circuit Breaking Capacity150 kAIC
Trip Rating1200-4800A
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.53"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)16.59
Ship length (cm)16.59
Ship width (cm)16.59
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMH3-AE600-NA Molded Case Circuit Breaker, Nzm3-Frame, 1200-4800A Delayed, 3-Pole, 600A, 690 Vac