EATON NZMH2-AF125-BT-NA | BH6EXB

EATON NZMH2-AF125-BT-NA Molded Case Circuit Breaker, 750-1250A Delayed, 3-Pole, 125A, 690 Vac, 750 Vdc

Item: BH6EXB Model: NZMH2-AF125-BT-NA
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating125A
Circuit Breaker TypeNZMH2
ClassDistribution Circuit Protection
ConnectionFront Frame Clamp
FrameNZM2
Height7.7"
Interrupt Rating85-150 kAIC
Length5.9"
Number Of Poles3
Overload Range125A
Setting Range Ol Protector125A
Short-circuit Breaking Capacity150 kAIC
TerminalsBox
Trip Rating750-1250A
Trip TypeAdjustable Thermal, Fixed Magnetic
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.1"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)19.56
Ship length (cm)14.99
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMH2-AF125-BT-NA Molded Case Circuit Breaker, 750-1250A Delayed, 3-Pole, 125A, 690 Vac, 750 Vdc