EATON NZMH2-A200-BT-NA | BH6EVX

EATON NZMH2-A200-BT-NA Molded Case Circuit Breaker, Nzmh2 Type, 3-Pole, 200A, 690 Vac, 750 Vdc, 85-150 Kaic

Item: BH6EVX Model: NZMH2-A200-BT-NA
In Stock

Get it by Thursday, Jun 12

€13,260.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker TypeNZMH2
ClassDistribution Circuit Protection
FrameNZM2
Height5.86"
Interrupt Rating85-150 kAIC
Length5.51"
Number Of Poles3
TerminalsBox
Trip TypeAdjustable Thermal, Adjustable Magnetic
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.17 lbs.
Width5.86"

Shipping Info:

Ship weight (kg) 2.3265
Ship height (cm)14.88
Ship length (cm)14
Ship width (cm)14.88
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMH2-A200-BT-NA Molded Case Circuit Breaker, Nzmh2 Type, 3-Pole, 200A, 690 Vac, 750 Vdc, 85-150 Kaic
€13,260.36 /unit