EATON NZMB2-S160 | BH6EVB

EATON NZMB2-S160 Molded Case Circuit Breaker, Nzm2-Frame, 1280-2240A Delayed, 3-Pole, 160A, 600 Vac

Item: BH6EVB Model: NZMB2-S160
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating160A
Circuit Breaker TypeNZMB2
ClassMotor Protection Without Overload Release
ConnectionScrew
FrameNZM2
Height7 1/5"
Interrupt Rating25 kAIC
Length5.9"
Number Of Poles3
Rated Operational Current45 kW at 230V AC 90 kW at 400V AC
Short-circuit Breaking Capacity25 kAIC
Trip Rating1280-2240A
Trip TypeMagnetic Only
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.1"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)18.29
Ship length (cm)14.99
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB2-S160 Molded Case Circuit Breaker, Nzm2-Frame, 1280-2240A Delayed, 3-Pole, 160A, 600 Vac