EATON NZMB2-AF150-NA | BH6ETK

EATON NZMB2-AF150-NA Molded Case Circuit Breaker, Nzm2-Frame, 960-1600A Delayed, 3-Pole, 150A, 440 Vac

Item: BH6ETK Model: NZMB2-AF150-NA
In Stock

Get it by Tuesday, Jun 10

€4,374.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating150A
Circuit Breaker TypeNZMB2
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM2
Height5.86"
Interrupt Rating25 kAIC
Length5.51"
Number Of Poles3
Overload Range150A
Setting Range Ol Protector150A
Short-circuit Breaking Capacity25 kAIC
Trip Rating960-1600A
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage440V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.17 lbs.
Width5.86"

Shipping Info:

Ship weight (kg) 2.3265
Ship height (cm)14.88
Ship length (cm)14
Ship width (cm)14.88
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB2-AF150-NA Molded Case Circuit Breaker, Nzm2-Frame, 960-1600A Delayed, 3-Pole, 150A, 440 Vac
€4,374.97 /unit