EATON NZMB2-A160-BT-NA | BH6ERC

EATON NZMB2-A160-BT-NA Molded Case Circuit Breaker, Nzm2-Frame, Nzmb2 Type, 960-1600A, 3-Pole, 160A, 440 Vac

Item: BH6ERC Model: NZMB2-A160-BT-NA
In Stock

Get it by Wednesday, Jun 11

€8,210.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating160A
Circuit Breaker TypeNZMB2
ClassDistribution Circuit Protection
ConnectionFront Frame Clamp
FrameNZM2
Height5 3/4"
Interrupt Rating25 kAIC
Length8 1/2"
Number Of Poles3
Overload Range125-160A
Setting Range Ol Protector125-160A
Short-circuit Breaking Capacity25 kAIC
TerminalsBox
Trip Rating960-1600A
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage440V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 3/4"

Shipping Info:

Ship weight (kg) 2.457
Ship height (cm)14.61
Ship length (cm)21.59
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB2-A160-BT-NA Molded Case Circuit Breaker, Nzm2-Frame, Nzmb2 Type, 960-1600A, 3-Pole, 160A, 440 Vac
€8,210.09 /unit