EATON NZMB1-AF35-NA | BH6EPW

EATON NZMB1-AF35-NA Molded Case Circuit Breaker, Nzm1-Frame, 320-400A Trip Rating, 3-Pole, 35A, 480 Vac

Item: BH6EPW Model: NZMB1-AF35-NA
In Stock

Get it by Friday, Jun 13

€1,767.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever
Amperage Rating35A
Circuit Breaker TypeNZMB1
ClassDistribution Circuit Protection
ConnectionFront Frame Clamp
FrameNZM1
Height5.71"
Interrupt Rating25 kAIC
Length2 17/25"
Number Of Poles3
Overload Range35A
Setting Range Ol Protector35A
Short-circuit Breaking Capacity25 kAIC
Trip Rating320-400A
Trip TypeThermal-magnetic
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3.54"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)14.5
Ship length (cm)6.81
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB1-AF35-NA Molded Case Circuit Breaker, Nzm1-Frame, 320-400A Trip Rating, 3-Pole, 35A, 480 Vac
€1,767.21 /unit