EATON NZMB1-A50-NA | BH6EPT

EATON NZMB1-A50-NA Molded Case Circuit Breaker, Nzm1-Frame, 300-500A Trip Rating, 3-Pole, 50A, 480 Vac

Item: BH6EPT Model: NZMB1-A50-NA
In Stock

Get it by Tuesday, Jun 10

€1,896.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever
Amperage Rating50A
Circuit Breaker TypeNZMB1
ClassDistribution Circuit Protection
ConnectionFront Frame Clamp
FrameNZM1
Height5.71"
Interrupt Rating25 kAIC
Length2 17/25"
Number Of Poles3
Overload Range40-50A
Setting Range Ol Protector40-50A
Short-circuit Breaking Capacity25 kAIC
Trip Rating300-500A
Trip TypeThermal-magnetic
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.55 lbs.
Width3.54"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)14.5
Ship length (cm)6.81
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB1-A50-NA Molded Case Circuit Breaker, Nzm1-Frame, 300-500A Trip Rating, 3-Pole, 50A, 480 Vac
€1,896.87 /unit