EATON NZM2-XS-L-S-ST | BH6EGY

EATON NZM2-XS-L-S-ST Lockable Main Switch Assembly Kit With Axe, Power, Black

Item: BH6EGY Model: NZM2-XS-L-S-ST
In Stock

Get it by Tuesday, Jun 10

€1,849.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Assembly
ColorBlack
For Use WithNzm2
Frame SizeFrame J-K
Height1.378"
Length1.378"
SeriesSeries Nzm
Special FeaturesSuitable For Switch-Disconnector, Power Circuit Breaker, With Axe, Lockable
TypeMain Switch Assembly Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.43 lbs.
Width1.378"

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)3.5
Ship length (cm)3.5
Ship width (cm)3.5
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON NZM2-XHB-DAR-NA | BH6EFT NZM2-XHB-DAR-NANzm2€3,617.19
EATON NZM2-XHB | BH6EFW NZM2-XHB-€824.81
EATON NZM2-XHBR | BH6EGA NZM2-XHBRNzm2€612.47
EATON NZM2-XHB-DA-NA | BH6EGB NZM2-XHB-DA-NANzm2€2,238.73
EATON NZM2-XSR-L | BH6EHA NZM2-XSR-LNzm2€774.29
EATON NZM2-XS-R | BH6EHB NZM2-XS-RNzm2€799.78
EATON NZM2-XS-L | BH6EHC NZM2-XS-LNzm2€599.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZM2-XS-L-S-ST Lockable Main Switch Assembly Kit With Axe, Power, Black
€1,849.78 /unit