EATON NZM1-XS-L | BH6ECU

EATON NZM1-XS-L Lockable Right Side Main Switch Assembly Kit With Axe, Black

Item: BH6ECU Model: NZM1-XS-L
In Stock

Get it by Tuesday, Jun 17

€704.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Assembly Kit
ColorBlack
FeaturesSuitable For Switch-disconnector, Power Circuit Breaker, With Axe, Lockable
For Use WithNzm1(-4), Pn1(-4), N(S)1(-4)
Frame SizeJ-K
Height5 2/25"
Length18 16/25"
SeriesNZM Series
TypeLockable Left Side Main Switch Assembly Kit
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight1.936 lbs.
Width1.38"

Shipping Info:

Ship weight (kg) 0.8712
Ship height (cm)12.9
Ship length (cm)47.35
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON NZM1-XHB-DAR-NA | BH6ECC NZM1-XHB-DAR-NA3.9"Red€1,783.98
EATON NZM1-XHBR | BH6ECD NZM1-XHBR7"Red€539.35
EATON NZM1-XHB | BH6ECG NZM1-XHB--€409.14
EATON NZM1-XIPA | BH6ECJ NZM1-XIPA2 13/25"-€59.26
EATON NZM1-XKAV | BH6ECK NZM1-XKAV--€407.54
EATON NZM1-XIPK | BH6ECL NZM1-XIPK78.03"-€93.17
EATON NZM1-XKA | BH6ECM NZM1-XKA--€208.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZM1-XS-L Lockable Right Side Main Switch Assembly Kit With Axe, Black
€704.74 /unit