EATON NWC3125T56WPN | BH6DZM

EATON NWC3125T56WPN Molded Case Circuit Breaker, Nwc Type, Electronic Lsig Trip Type, 3-Pole, 1200A, 690 Vac

Item: BH6DZM Model: NWC3125T56WPN
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NWC3125T32V3WP09 | BH6DYG NWC3125T32V3WP09NWC3125T32V3WP09-
RFQ
EATON NWC3125T32V3WP21 | BH6DYQ NWC3125T32V3WP21NWC3125T32V3WP21-
RFQ
EATON NWC3125T32WP09 | BH6DYT NWC3125T32WP09NWC3125T32WP09-
RFQ
EATON NWC3125T32W | BH6DYU NWC3125T32WNWC3125T32W-
RFQ
EATON NWC3125T35V3WP09 | BH6DYW NWC3125T35V3WP09NWC3125T35V3WP09-
RFQ
EATON NWC3125T35V3WP22 | BH6DYX NWC3125T35V3WP22NWC3125T35V3WP22-
RFQ
EATON NWC3125T32V3WP22 | BH6DYY NWC3125T32V3WP22NWC3125T32V3WP22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NWC3125T56WPN Molded Case Circuit Breaker, Nwc Type, Electronic Lsig Trip Type, 3-Pole, 1200A, 690 Vac