EATON NW4800WK | BH6DYK

EATON NW4800WK Molded Case Switch, N-Frame, 4 Pole, 800A, 690 Vac, 50 Kaic At 415 Vac, Without Terminals

Item: BH6DYK Model: NW4800WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height6"
Length16 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)15.24
Ship length (cm)41.91
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NW3125WK | BH6DVT NW3125WKNW3125WK-
RFQ
EATON NW3800WK | BH6DXJ NW3800WKNW3800WK-
RFQ
EATON NW4125WK | BH6DXX NW4125WKNW4125WK-
RFQ
EATON 83E5658 | BJ6ZRA 83E565883E5658-
RFQ
EATON 84E1074 | BJ6ZYG 84E107484E1074-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NW4800WK Molded Case Switch, N-Frame, 4 Pole, 800A, 690 Vac, 50 Kaic At 415 Vac, Without Terminals