EATON NW3800T36V3WP19 | BH6DWW

EATON NW3800T36V3WP19 Molded Case Circuit Breaker, N-Frame, Nw Type, Electronic Lsig Trip, 3-Pole, 800A, 690 Vac

Item: BH6DWW Model: NW3800T36V3WP19
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height10 1/2"
Length18 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 1/2"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)26.67
Ship length (cm)46.99
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NW3100T32V3WP21 | BH6DUD NW3100T32V3WP21NW3100T32V3WP21-
RFQ
EATON NW2800T33V3W | BH6DUF NW2800T33V3WNW2800T33V3W-
RFQ
EATON NW3100T32WP21 | BH6DUG NW3100T32WP21NW3100T32WP21-
RFQ
EATON NW3100T32W | BH6DUH NW3100T32WNW3100T32W-
RFQ
EATON NW3100T32V3W | BH6DUJ NW3100T32V3WNW3100T32V3W-
RFQ
EATON NW2125T33V3W | BH6DUK NW2125T33V3WNW2125T33V3W-
RFQ
EATON NW3100T32V3WP22 | BH6DUL NW3100T32V3WP22NW3100T32V3WP22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NW3800T36V3WP19 Molded Case Circuit Breaker, N-Frame, Nw Type, Electronic Lsig Trip, 3-Pole, 800A, 690 Vac