EATON NW316T36WP35M02Z13 | BH6DWR

EATON NW316T36WP35M02Z13 Molded Case Circuit Breaker, N-Frame, Electronic Lsig Trip, 3-Pole, 1600A, 690 Vac

Item: BH6DWR Model: NW316T36WP35M02Z13
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
Notes5104A24G04 Terminal
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NW3100T32V3WP21 | BH6DUD NW3100T32V3WP21NW3100T32V3WP21-
RFQ
EATON NW2800T33V3W | BH6DUF NW2800T33V3WNW2800T33V3W-
RFQ
EATON NW3100T32WP21 | BH6DUG NW3100T32WP21NW3100T32WP21-
RFQ
EATON NW3100T32W | BH6DUH NW3100T32WNW3100T32W-
RFQ
EATON NW3100T32V3W | BH6DUJ NW3100T32V3WNW3100T32V3W-
RFQ
EATON NW2125T33V3W | BH6DUK NW2125T33V3WNW2125T33V3W-
RFQ
EATON NW3100T32V3WP22 | BH6DUL NW3100T32V3WP22NW3100T32V3WP22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NW316T36WP35M02Z13 Molded Case Circuit Breaker, N-Frame, Electronic Lsig Trip, 3-Pole, 1600A, 690 Vac