EATON NHH3175T52X15 | BH6DLV

EATON NHH3175T52X15 Molded Case Circuit Breaker, N-Frame, 175A, 3-Pole, 480V, 65 Kaic, Load Terminals

Item: BH6DLV Model: NHH3175T52X15
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height11 4/5"
Length18 3/5"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 4/5"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)29.97
Ship length (cm)47.24
Ship width (cm)29.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NHH3150T52W | BH6DLW NHH3150T52WNHH3150T52W-
RFQ
EATON NHH3150T52X15 | BH6DLX NHH3150T52X15NHH3150T52X15-
RFQ
EATON NHH3175T52W | BH6DLY NHH3175T52WNHH3175T52W-
RFQ
EATON NHH3200T52Y15 | BH6DMA NHH3200T52Y15NHH3200T52Y15-
RFQ
EATON NHH3150T52Y15 | BH6DMB NHH3150T52Y15NHH3150T52Y15-
RFQ
EATON NHH3175T52Y15 | BH6DMC NHH3175T52Y15NHH3175T52Y15-
RFQ
EATON NHH3200T52X15 | BH6DMD NHH3200T52X15NHH3200T52X15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NHH3175T52X15 Molded Case Circuit Breaker, N-Frame, 175A, 3-Pole, 480V, 65 Kaic, Load Terminals