EATON NGS312035B21EW02 | BH6CYF

EATON NGS312035B21EW02 Molded Case Circuit Breaker, Electronic Lsg Trip, 3-Pole, 120A, 480 Vac, 125/250 Vdc

Item: BH6CYF Model: NGS312035B21EW02
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Alarm LockoutGround Fault Alarm With Right-Hand Trip
Amperage Rating120A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeNG
FeaturesWalking Beam Provisions
FrameNG
Frequency Rating50/60 Hz
Height16"
Interrupt Rating85 kAIC at 240V AC, 50 kAIC at 480V AC
Length5 1/2"
Mfr. SeriesSeries G
Number Of Poles3
Protection Type100% Protected Neutral Pole
Trip TypeElectronic LSG
Voltage480V AC/125/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW | BH6AVZ NG3600CTW3480V AC-NG€13,748.75
EATON NGC208032EC | BH6AWZ NGC208032EC2480V AC-NG-
RFQ
EATON NGC208036E | BH6AXA NGC208036E2480V AC-NG-
RFQ
EATON NGC208035M | BH6AXC NGC208035M2480V AC-NG-
RFQ
EATON NGC208035E | BH6AXD NGC208035E2480V AC-NG-
RFQ
EATON NGC208036M | BH6AXE NGC208036M2480V AC-NG-
RFQ
EATON NGC208033E | BH6AXF NGC208033E2480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGS312035B21EW02 Molded Case Circuit Breaker, Electronic Lsg Trip, 3-Pole, 120A, 480 Vac, 125/250 Vdc