Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON NGR20031BN00N Rocker Switch, DPDT, On/On, 6 Connections | CJ3EPY

EATON NGR20031BN00N Rocker Switch, Rocker Switch, DPDT, On/On, 6 Connections, Non-Illuminated

Item: CJ3EPY Model: NGR20031BN00NCross Ref: 21EV70
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Mounting Hole0.867" x 1.734"
Number Of Connections6
Special FeaturesNon-Illuminated
Ac Contact Rating10A @ 250V, 15A @ 125V
Contact FormDPDT
Dc Contact Rating15 A @ 28 V
Ip RatingIP42
Mounting Hole Length1.73"
Mounting Hole Width0.87"
Number Of Positions2
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Operator IlluminationNon Illuminated
Overall Depth2.25"
Overall Height1.97"
Overall Width1.02"
Product TypeRocker Switch
Resistance PropertiesDust Resistant, Watertight
SeriesNGR Series
StandardsCSA, ROHS, UL LISTED
Switch ActionOn/On
Terminal Connection Type0.25" Quick Connect Tab

Shipping Info:

Ship weight (kg) 0.45
Country of OriginMX

Product Variants

ProductModelNumber Of ConnectionsMounting HolePrice
EATON NGR15061BNAAN | BH6CJC NGR15061BNAAN60.867" x 1.734"€16.25
EATON NGR25061BNAAN | BH6CLJ NGR25061BNAAN70.867" x 1.734"€19.25
EATON NGR25031BNA0N Lighted Rocker Switch, DPST, Off/On, 6 Connections | CJ2RMJ NGR25031BNA0N60.867" x 1.734"€17.12
EATON NGR25681BNAAN Lighted Rocker Switch, DPDT, On/Off/On, 10 Connections | CJ2RMK NGR25681BNAAN100.867" x 1.734"€22.21
EATON NGR15681BNAAN Lighted Rocker Switch, SPDT, On/Off/On, 7 Connections | CJ2RML NGR15681BNAAN70.867" x 1.734"€20.19
EATON NGR15481BNAAN Lighted Rocker Switch, SPST, On/On, 7 Connections | CJ2RMM NGR15481BNAAN70.867" x 1.734"€19.25
EATON NGR10031BN00N Rocker Switch, SPDT, On/On, 3 Connections | CJ3EPX NGR10031BN00N30.867" x 1.734"€10.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGR20031BN00N Rocker Switch, Rocker Switch, DPDT, On/On, 6 Connections, Non-Illuminated
€19.98 /unit