EATON NGK4125KSW | BH6CHK

EATON NGK4125KSW Molded Case Switch, 480 VAC, 1250A, 50 kA Interrupt, 4P

Item: BH6CHK Model: NGK4125KSW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating1250A
Circuit Breaker TypeNg
FrameNG
Height9"
Length6"
NotesAll Eaton NG-Frame Circuit Breakers Are Suitable For Reverse Feed Use
Number Of Poles4
SeriesSeries G
TerminalsWithout Terminals
TypeMolded Case Switch
Voltage Rating480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Product Variants

ProductModelMPNPrice
EATON NGK3080KSES09 | BH6CGL NGK3080KSES09NGK3080KSES09€12,040.71
RFQ
EATON NGK3125KSM | BH6CGN NGK3125KSMNGK3125KSM-
RFQ
EATON NGK3080KSEW02 | BH6CGP NGK3080KSEW02NGK3080KSEW02€13,155.32
EATON NGK3120KSM | BH6CGQ NGK3120KSMNGK3120KSM-
RFQ
EATON NGK3080KSE | BH6CGT NGK3080KSENGK3080KSE€10,511.44
EATON NGK3080KSM | BH6CGU NGK3080KSMNGK3080KSM€10,963.44
EATON NGK4120KSEW03 | BH6CGV NGK4120KSEW03NGK4120KSEW03-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGK4125KSW Molded Case Switch, 480 VAC, 1250A, 50 kA Interrupt, 4P