EATON NGH312036ZGMC | BH6BXR

EATON NGH312036ZGMC Molded Case Circuit Breaker, Ng-Frame, Ng Type, Lsig Trip, 3-Pole, 1200A, 480 Vac

Item: BH6BXR Model: NGH312036ZGMC
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1200A
Circuit Breaker TypeNG
CommunicationZone Selective Interlock
FrameNG
Frequency Rating50-60 Hz
Height9"
Interrupt Rating65 kAIC at 480V AC, 100 kAIC at 240V AC
Length6"
Mfr. SeriesSeries G
Mounting HardwareMetric
Number Of Poles3
Rating100% Rated
TerminalsLine And Load
Trip TypeElectronic LSIG
TypeVery High Capacity
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW | BH6AVZ NG3600CTW3480V AC-NG€13,748.75
EATON NGC208032EC | BH6AWZ NGC208032EC2480V AC-NG-
RFQ
EATON NGC208036E | BH6AXA NGC208036E2480V AC-NG-
RFQ
EATON NGC208035M | BH6AXC NGC208035M2480V AC-NG-
RFQ
EATON NGC208035E | BH6AXD NGC208035E2480V AC-NG-
RFQ
EATON NGC208036M | BH6AXE NGC208036M2480V AC-NG-
RFQ
EATON NGC208033E | BH6AXF NGC208033E2480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGH312036ZGMC Molded Case Circuit Breaker, Ng-Frame, Ng Type, Lsig Trip, 3-Pole, 1200A, 480 Vac