EATON NGH208032EC10S11 | BH6BLV

EATON NGH208032EC10S11 Molded Case Circuit Breaker, Ng Type, Electronic Lsi Trip, 2-Pole, 800A, 480VAC, 50/60 Hz

Item: BH6BLV Model: NGH208032EC10S11
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeNG
Combo Switch2A-2B MK-BK Same Side With Right Pigtail
FrameNG
Height9"
Interrupt Rating65 kAIC at 480V AC, 100 kAIC at 240V AC
Length6"
Mfr. SeriesSeries G
Number Of Poles2
Rating100% Rated
Shunt Trip208-380 V AC Or 110-127 V DC Left Pigtail Opposite
TerminalsLine And Load
Trip TypeElectronic LSI
TypeNG-frame Molded Case
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW | BH6AVZ NG3600CTW3480V AC-NG€13,748.75
EATON NGC208032EC | BH6AWZ NGC208032EC2480V AC-NG-
RFQ
EATON NGC208036E | BH6AXA NGC208036E2480V AC-NG-
RFQ
EATON NGC208035M | BH6AXC NGC208035M2480V AC-NG-
RFQ
EATON NGC208035E | BH6AXD NGC208035E2480V AC-NG-
RFQ
EATON NGC208036M | BH6AXE NGC208036M2480V AC-NG-
RFQ
EATON NGC208033E | BH6AXF NGC208033E2480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGH208032EC10S11 Molded Case Circuit Breaker, Ng Type, Electronic Lsi Trip, 2-Pole, 800A, 480VAC, 50/60 Hz