EATON NDYBXU440S000S | BH6ATE

EATON NDYBXU440S000S Unmetered Marina Power Pedestal, 50 A, 2/0 AWG Wire

Item: BH6ATE Model: NDYBXU440S000S
In Stock

Get it by Thursday, Jun 12

€2,566.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Height1"
Length1"
TypeMarina Power Pedestal
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON NAYBU124000DS | BH6AFE NAYBU124000DS16"€1,878.89
EATON NAYBU120000DS | BH6AFW NAYBU120000DS16"€1,464.45
EATON NDYBXUX00S000S | BH6ARY NDYBXUX00S000S1"€1,925.30
EATON NDYBXU4000X0X0G | BH6ARZ NDYBXU4000X0X0G1"€1,491.68
EATON NDYBXU441S000S | BH6ATA NDYBXU441S000S1"€2,713.39
EATON NDYBXU440S200S | BH6ATB NDYBXU440S200S1"€3,087.02
EATON NDYBXUX00S100S | BH6ATC NDYBXUX00S100S1"€2,047.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NDYBXU440S000S Unmetered Marina Power Pedestal, 50 A, 2/0 AWG Wire
€2,566.14 /unit