EATON NBDC31000MW | BH6AGW

EATON NBDC31000MW Molded Case Circuit Breaker, 600VAC, 1000 50 kA Interrupt, 1P, Magnetic Trip

Item: BH6AGW Model: NBDC31000MW
Limited Availability
€74,932.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating1000A
Height16"
Length5 1/2"
Number Of Poles1
TerminalsWithout
TypeCircuit Breaker
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship height (cm)40.64
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HLA3700TM | BH3DNG HLA3700TM-€9,287.47
EATON HMC3800F | BH3EDA HMC3800F-€71,750.98
RFQ
EATON JT3080FA | BH4GYP JT3080FA-€1,905.18
EATON JT4080AA | BH4HCL JT4080AA-€2,552.46
EATON JT4125AA | BH4HCN JT4125AA-€2,552.46
EATON JT4160AA | BH4HDF JT4160AA-€2,552.46
EATON JT4250FA | BH4HDV JT4250FA-€4,802.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NBDC31000MW Molded Case Circuit Breaker, 600VAC, 1000 50 kA Interrupt, 1P, Magnetic Trip
€74,932.39 /unit