EATON N48M47T55EE | BH6ADR

EATON N48M47T55EE Nonlinear Ventilated Transformer, 3-Phase, PV 480V, SV 480Y/277V, 500 KVA

Item: BH6ADR Model: N48M47T55EE
Limited Availability
€66,708.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frequency Rating60 Hz
Height1.1"
Kva Rating500 kVA
Length1.1"
MountingFloor
Nema Enclosure RatingNEMA 3R
NotesNEMA TP-1 Efficient
Phase3
Primary Voltage480V
Secondary Voltage480Y/277V
Sound LevelNEMA ST-20
Special FeaturesElectrostatically Shielded
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.1"

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON N48M47T55EE Nonlinear Ventilated Transformer, 3-Phase, PV 480V, SV 480Y/277V, 500 KVA
€66,708.83 /unit