EATON N39M28T15XCULS42 | BH4ZTY

EATON N39M28T15XCULS42 Nonlinear Ventilated Transformer, 3-Phase, PV 400V, SV 208Y/120V, 15 KVA, Copper Coil

Item: BH4ZTY Model: N39M28T15XCULS42
Limited Availability
€9,219.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignK-13
Frame912B
Frequency Rating50-60 Hz
Height30"
Kva Rating15 kVA
Length16 1/2"
Modification 1Low Sound 42 dBA
NotesNEMA TP-1 Efficient, Low Sound Equal To 42 dBA
Phase3
Primary Voltage400V
Secondary Voltage208Y/120V
Special FeaturesElectrostatically Shielded
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
TypeVentilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS38
Weight308 lbs.
Width23"

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON N39M28T15XCULS42 Nonlinear Ventilated Transformer, 3-Phase, PV 400V, SV 208Y/120V, 15 KVA, Copper Coil
€9,219.47 /unit