EATON N38M37T45XCU | BH4ZUD

EATON N38M37T45XCU Non-Linear Ventilated Transformer, 3-Phase, 380 Delta, 380Y/220V, 45 KVA, Copper Coil

Item: BH4ZUD Model: N38M37T45XCU
Limited Availability
€14,514.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignKT-13
Frame915D
Frequency Rating50-60 Hz
Height39"
Kva Rating45 kVA
Length22"
Phase3
Primary Voltage380V
Secondary Voltage380Y/220V
Special FeaturesElectrostatically Shielded
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
TypeNonlinear Ventilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS39
Weight604 lbs.
Width29"
Wiring Connection283M

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON N38M37T45XCU Non-Linear Ventilated Transformer, 3-Phase, 380 Delta, 380Y/220V, 45 KVA, Copper Coil
€14,514.15 /unit