EATON MSTEWNK01 | BH4ZDH

EATON MSTEWNK01 Meter Stack Endwall

Item: BH4ZDH Model: MSTEWNK01
In Stock

Get it by Monday, Jun 16

€319.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEndwall
FeaturesWithout Knockouts
For Use With35SS220RAB, 35SS220RAC, 35SS220RBC, 35SS320RAB, 35SS320RAC, 35SS320RBC, 37SS220R, 37SS320R
Height0.01"
Length0.01"
TypeMeter Stack Endwall
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON MM12N1WLK | BH4XWX MM12N1WLK0.01"€251.15
EATON MM12N1WL | BH4XWZ MM12N1WL0.01"€144.74
EATON MM12NWLK | BH4XXA MM12NWLK1.135"€647.04
RFQ
EATON MM20NWL | BH4XXC MM20NWL1 1/4"€591.71
EATON MM12NWL | BH4XXD MM12NWL0.806"€566.17
RFQ
EATON MM20N1WL | BH4XXF MM20N1WL0.01"€144.74
EATON MM20NWLK | BH4XXG MM20NWLK1 1/4"€647.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MSTEWNK01 Meter Stack Endwall
€319.28 /unit