EATON MPL11392 | BH4YLV

EATON MPL11392 Power Pedestal Faceplate, 30-20 A Faceplate

Item: BH4YLV Model: MPL11392
In Stock

Get it by Tuesday, Jun 17

€90.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceplate
Height1"
Length1"
NotesFor Custom Faceplates To Include Phone/Cable Or Other Accessories, Please Contact Eaton's Marina Power & Lighting Facility At 1-800-723-8009.
Type30-20A Faceplate
Used WithNewport Harbor Mate and Camp Mate
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON MPL1124A | BH4YKJ MPL1124A1"-
RFQ
EATON MPL1125A | BH4YKV MPL1125A1"€732.63
EATON MPL1123A | BH4YKX MPL1123A1"€1,177.28
EATON MPL1127A | BH4YLE MPL1127A4 3/4"-
RFQ
EATON MPL1128A | BH4YLJ MPL1128A1"€787.62
RFQ
EATON MPL1130 | BH4YLK MPL11301"-
RFQ
EATON MPL1135A | BH4YLM MPL1135A1"€732.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MPL11392 Power Pedestal Faceplate, 30-20 A Faceplate
€90.70 /unit