EATON MN403UAXNNNNNNC | BH4YEE

EATON MN403UAXNNNNNNC Magnum Unwired Cassette With Universal Terminal Pads

Item: BH4YEE Model: MN403UAXNNNNNNC
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
AccessoriesNone
FrameDouble Standard
Height17.126"
Interrupt RatingUniversal
Length35.748"
NotesCassette Only
Number Of Poles3
Rated Uninterrupted Current (iu)4000A
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18.031"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)43.5
Ship length (cm)90.8
Ship width (cm)45.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LN163HADNNNNNWC | BH4QAH LN163HADNNNNNWC--
RFQ
EATON LN163HADNSNNNNC | BH4QAN LN163HADNSNNNNCAll Cassettes€9,246.88
EATON LN163HADNNNNNNC | BH4QAP LN163HADNNNNNNCAll Cassettes€7,785.97
EATON LN403HADNNNNNNC | BH4QAQ LN403HADNNNNNNC--
RFQ
EATON LN163HAXNSNNNNC | BH4QAR LN163HAXNSNNNNCAll Cassettes€9,045.15
EATON LN163HADNSNNNWC | BH4QAT LN163HADNSNNNWC-€11,775.73
EATON LN163HAXNNNNNNC | BH4QAU LN163HAXNNNNNNCAll Cassettes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MN403UAXNNNNNNC Magnum Unwired Cassette With Universal Terminal Pads