EATON MHR200P | BH4XVK

EATON MHR200P Metered Ringless Mobile Home Panel, 8 Circuit, 16 Space, 200 A

Item: BH4XVK Model: MHR200P
Limited Availability
€6,031.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing Panel
Amps Rating200A
Height7"
Length20"
Main Circuit BreakerBWH2200
NotesPedestal Extension Included With Mobile Home Panels
Number Of Circuits8
Number Of Spaces16
Utility ApprovalsNC , Dominion, VA , Dominion, NM , Public Service Company Of New Mexico (PNM), MI , Upper Peninsula Power, WI , WE Energies / Wisconsin Public Service (WPS)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15"

Product Variants

ProductModelHeightPrice
EATON HP402440SBH | BH3LTB HP402440SBH7"-
RFQ
EATON HP402440B | BH3LTE HP402440B7"-
RFQ
EATON HP402442PV | BH3LTG HP402442PV44"-
RFQ
EATON HP402442 | BH3LTJ HP40244244"€8,733.62
EATON HP404040SHA | BH3LTK HP404040SHA44"-
RFQ
EATON HP404040SH | BH3LTN HP404040SH44"€6,609.22
EATON HP404040SHF | BH3LTP HP404040SHF7 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MHR200P Metered Ringless Mobile Home Panel, 8 Circuit, 16 Space, 200 A
€6,031.08 /unit