EATON MDL3800V | BH4XJT

EATON MDL3800V Molded Case Circuit Breaker, Mdl-Frame, Mdl Type, 3-Pole, 800A, 600VAC, 250 Vdc, 50/60 Hz

Item: BH4XJT Model: MDL3800V
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDL3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RPB MDL3300MDL3300€6,133.74
EATON MDL3350 Circuit Breaker Feed-thru 350 Amp 600vac 3p 50kaic@480v | AG8RPC MDL3350MDL3350-
RFQ
EATON MDL3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 50kaic@480v | AG8RPD MDL3400MDL3400€6,473.03
EATON MDL3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 50kaic@480v | AG8RPE MDL3500MDL3500€6,473.03
EATON MDL3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 50kaic@480v | AG8RPF MDL3600MDL3600€6,473.03
EATON MDL3700 Circuit Breaker Feed-thru 700 Amp 600vac 3p 50kaic@480v | AG8RPG MDL3700MDL3700€6,473.03
EATON MDL3800 Circuit Breaker Feed-thru 800 Amp 600vac 3p 50kaic@480v | AG8RPH MDL3800MDL3800€6,473.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MDL3800V Molded Case Circuit Breaker, Mdl-Frame, Mdl Type, 3-Pole, 800A, 600VAC, 250 Vdc, 50/60 Hz