EATON MD75E83FCU | BH4XDZ

EATON MD75E83FCU Drive Isolation Transformer, 3-Phase, PV 208 Delta, SV 208Y/120V, 75 KVA, Copper Coil

Item: BH4XDZ Model: MD75E83FCU
Limited Availability
€20,383.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDT-3
Frame915D
Frequency Rating60 Hz
Height39"
Kva Rating75 kVA
Length22"
Phase3
Primary Voltage208V
Secondary Voltage208Y/120V
Tap Size1 At +5% FCAN, 1 At -5% FCBN
Temp. Rise115°C
TypeDry Type Distribution, Drive Isolation Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS39
Weight706 lbs.
Width29"

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltageMaterialPrice
EATON MD075E79 | BH4WLT MD075E790.001"---€3,600.37
RFQ
EATON MD075E67ES | BH4WLW MD075E67ES30"380Y/220V380V-€3,962.61
RFQ
EATON MD075E85 | BH4WMA MD075E8530"230Y/133V208V-€3,600.37
RFQ
EATON MD075E79F | BH4WMC MD075E79F30"480Y/277V480V-€4,685.39
RFQ
EATON MD075E88 | BH4WMD MD075E8830"230Y/133V230V-€3,600.37
RFQ
EATON MD075E92BES | BH4WME MD075E92BES30"460Y/266V460V-€6,282.20
RFQ
EATON MD075E83FES | BH4WMG MD075E83FES30"208Y/120V208V-€5,050.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MD75E83FCU Drive Isolation Transformer, 3-Phase, PV 208 Delta, SV 208Y/120V, 75 KVA, Copper Coil
€20,383.03 /unit