EATON MD550E94 | BH4XCP

EATON MD550E94 Drive Isolation Transformer, 3-Phase, PV 575 Delta, SV 230Y/133V, 550 KVA, Aluminum Coil

Item: BH4XCP Model: MD550E94
Limited Availability
€56,758.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDT-3
Frame920E
Frequency Rating60 Hz
Height75"
Kva Rating550 kVA
Length36.23"
Phase3
Primary Voltage575V
Secondary Voltage230Y/133V
Tap Size1 At +5% FCAN, 1 At -5% FCBN
Temp. Rise150°C
TypeDry Type Distribution, Drive Isolation Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS35
Weight4107 lbs.
Width44 1/5"

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltageMaterialPrice
EATON MD075E79 | BH4WLT MD075E790.001"---€3,600.37
RFQ
EATON MD075E67ES | BH4WLW MD075E67ES30"380Y/220V380V-€3,962.61
RFQ
EATON MD075E85 | BH4WMA MD075E8530"230Y/133V208V-€3,600.37
RFQ
EATON MD075E79F | BH4WMC MD075E79F30"480Y/277V480V-€4,685.39
RFQ
EATON MD075E88 | BH4WMD MD075E8830"230Y/133V230V-€3,600.37
RFQ
EATON MD075E92BES | BH4WME MD075E92BES30"460Y/266V460V-€6,282.20
RFQ
EATON MD075E83FES | BH4WMG MD075E83FES30"208Y/120V208V-€5,050.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MD550E94 Drive Isolation Transformer, 3-Phase, PV 575 Delta, SV 230Y/133V, 550 KVA, Aluminum Coil
€56,758.19 /unit