EATON MD20E88ZZ | BH4WUC

EATON MD20E88ZZ Drive Isolation Transformer, 3-Phase, PV 230 Delta, SV 230Y/133V, 20 KVA, Aluminum Coil

Item: BH4WUC Model: MD20E88ZZ
In Stock

Get it by Tuesday, Jun 17

€4,647.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDT-3
Frame910S
Frequency Rating60 Hz
Height30"
Kva Rating20 kVA
Length14 3/25"
NotesOpen Type Core And Coil Assembly
Phase3
Primary Voltage230V
Secondary Voltage230Y/133V
Tap Size1 At +5% FCAN, 1 At -5% FCBN
Temp. Rise150°C
TypeDry Type Distribution, Drive Isolation Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight270 lbs.
Width20 3/25"

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)76.2
Ship length (cm)35.86
Ship width (cm)51.1
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON MD075E88ZZ | BH4WMN MD075E88ZZ30"230Y/133V230V€3,590.31
EATON MD14E88ZZ | BH4WRA MD14E88ZZ30"230Y/133V230V€4,055.08
EATON MD20E92ZZ | BH4WUP MD20E92ZZ30"460Y/266V460V€4,538.30
EATON MD34E92ZZ | BH4WZA MD34E92ZZ24 3/4"460Y/266V460V€5,576.23
EATON MD40E92ZZ | BH4XAC MD40E92ZZ24 3/4"460Y/266V460V€6,172.95
EATON MD51E92ZZ | BH4XBL MD51E92ZZ39.18"460Y/266V460V€6,866.28
EATON MD63E92ZZ | BH4XCU MD63E92ZZ39.18"460Y/266V460V€8,374.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MD20E88ZZ Drive Isolation Transformer, 3-Phase, PV 230 Delta, SV 230Y/133V, 20 KVA, Aluminum Coil
€4,647.56 /unit