EATON MD11E95CU | BH4WPW

EATON MD11E95CU Drive Isolation Transformer, 3-Phase, PV 575 Delta, SV 460Y/266V, 11 KVA, Copper Coil

Item: BH4WPW Model: MD11E95CU
Limited Availability
€7,414.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDT-3
Frame912B
Frequency Rating60 Hz
Height30"
Kva Rating11 kVA
Length16 1/2"
Phase3
Primary Voltage575V
Secondary Voltage460Y/266V
Tap Size1 At +5% FCAN, 1 At -5% FCBN
Temp. Rise150°C
TypeDry Type Distribution, Drive Isolation Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS38
Width23"

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltageMaterialPrice
EATON MD075E79 | BH4WLT MD075E790.001"---€3,600.37
RFQ
EATON MD075E67ES | BH4WLW MD075E67ES30"380Y/220V380V-€3,962.61
RFQ
EATON MD075E85 | BH4WMA MD075E8530"230Y/133V208V-€3,600.37
RFQ
EATON MD075E79F | BH4WMC MD075E79F30"480Y/277V480V-€4,685.39
RFQ
EATON MD075E88 | BH4WMD MD075E8830"230Y/133V230V-€3,600.37
RFQ
EATON MD075E92BES | BH4WME MD075E92BES30"460Y/266V460V-€6,282.20
RFQ
EATON MD075E83FES | BH4WMG MD075E83FES30"208Y/120V208V-€5,050.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MD11E95CU Drive Isolation Transformer, 3-Phase, PV 575 Delta, SV 460Y/266V, 11 KVA, Copper Coil
€7,414.37 /unit