EATON MBICVR8 | BH4WHX

EATON MBICVR8 Dead Front, For Use With Meter Breaker

Item: BH4WHX Model: MBICVR8
In Stock

Get it by Tuesday, Jun 17

€342.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadfront
Height1"
Length1"
TypeDeadfront
Used WithMBE1836B125BS, MBE1836B125BF
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON HPICVR01 | BH3LUW HPICVR01Deadfront1"€507.05
EATON HPICVR03 | BH3LUX HPICVR03Deadfront1"-
RFQ
EATON MBDF1AM | BH4WAT MBDF1AMDeadfront With Interlock1"€1,197.33
EATON MBEDICVR1 | BH4WEZ MBEDICVR1Deadfront1"-
RFQ
EATON MBEDICVR2 | BH4WFA MBEDICVR2Deadfront1"-
RFQ
EATON MBEDICVR3 | BH4WFJ MBEDICVR3Deadfront1"€323.72
EATON MBICVR11 | BH4WGP MBICVR11Deadfront1"€342.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBICVR8 Dead Front, For Use With Meter Breaker
€342.68 /unit