EATON MBE1224PVL100S | BH4WCB

EATON MBE1224PVL100S Solar Power Centre Meter Breaker, 1-Phase, 120/240 VAC, 100A, 24P, 10 kA Interrupt

Item: BH4WCB Model: MBE1224PVL100S
In Stock

Get it by Thursday, Jun 12

€5,364.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Breaker
Bus MaterialAluminum
Bus Rating100A
Enclosure MaterialGalvanized Steel
Feed TypeTop/Bottom
Height39.9"
Input100 A Max PV Input
Interrupt Rating10 kAIC
Length5.31"
Main Circuit BreakerBR
Nema Enclosure RatingNEMA 3R
Number Of Circuits24
Number Of Sockets1
Phase1
Special FeaturesSide By Side Construction
TypeBR Solar-ready
Used WithType BR Breakers
Utility ApprovalsID , Idaho Power, OR , Idaho Power, WA , Seattle City Light, AK , Anchorage Municipal Light & Power,, NV , NV Energy, WA , Puget Sound Energy, WA , Tacoma Public Utilities
Voltage120/240V
Warranty10 yrs.
Width14.45"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)101.35
Ship length (cm)13.49
Ship width (cm)36.7
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltagePhasePrice
EATON MB2040PV200BTS | BH4VXT MB2040PV200BTS6"BR Solar-ready120/240V1-
RFQ
EATON MBE1224PV100BTS | BH4WBP MBE1224PV100BTS6 4/5"BR Solar-ready120/240V1-
RFQ
EATON MBE1224PV100BTF | BH4WBQ MBE1224PV100BTF23.9"BR Solar-ready120/240V1€4,283.90
RFQ
EATON MBE1224PVL125F | BH4WBV MBE1224PVL125F38"BR Solar-ready120/240V1€6,085.15
EATON MBE1224PV125BTF | BH4WBY MBE1224PV125BTF23.9"BR Solar-ready120/240V1€4,468.08
EATON MBE1224PVL100F | BH4WCA MBE1224PVL100F33.9"BR Solar-ready120/240V1-
RFQ
EATON MBE1224PV125BTS | BH4WCC MBE1224PV125BTS23.9"BR Solar-ready120/240V1€4,283.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBE1224PVL100S Solar Power Centre Meter Breaker, 1-Phase, 120/240 VAC, 100A, 24P, 10 kA Interrupt
€5,364.64 /unit