EATON MBE1224B100BTFZ | BH4WBN

EATON MBE1224B100BTFZ Meter Breaker, 24-Circuit, 12-Space, 120/240VAC, 100 1 Phase

Item: BH4WBN Model: MBE1224B100BTFZ
In Stock

Get it by Wednesday, Jun 11

€2,843.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Breaker
Box SizeA
Bus MaterialAluminum
Feed TypeTop/Bottom
Ground#14 AWG to 2/0 AWG
Height23 22/25"
Interrupt Rating10 kAIC
Length5.38"
Main Circuit BreakerBR2100
Nema Enclosure RatingNEMA 3R
Number Of Circuits24
Number Of Jaws4
Number Of Sockets1
Phase1
TypeAll In Ones
Used WithType BR Breakers
Voltage120/240V
Warranty10 yrs.
Width14 11/25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)60.66
Ship length (cm)13.67
Ship width (cm)36.68
Country of OriginUS

Product Variants

ProductModelHeightAmpsVoltagePhaseNumber Of WiresPrice
EATON MBE1212L200BTF | BH4WAW MBE1212L200BTF6 1/2"-120/240V1--
RFQ
EATON MBE1224B100BTSZ | BH4WBA MBE1224B100BTSZ6 4/5"-120/240V1-€2,637.64
EATON MBE1224B100BTF | BH4WBH MBE1224B100BTF23 22/25"-120/240V1-€2,057.32
EATON MBE1212L200BTS | BH4WBJ MBE1212L200BTS6.3"-120/240V1-€3,244.78
RFQ
EATON MBE1224B125BTF | BH4WBK MBE1224B125BTF23 22/25"-120/240V1--
RFQ
EATON MBE1224B125TS | BH4WBR MBE1224B125TS25"-120/240V1-€2,673.97
RFQ
EATON MBE1224B100BTS | BH4WBT MBE1224B100BTS23 22/25"-120/240V1-€2,057.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBE1224B100BTFZ Meter Breaker, 24-Circuit, 12-Space, 120/240VAC, 100 1 Phase
€2,843.97 /unit