EATON M3RRG4000 | BH4VUA

EATON M3RRG4000 Sensor And Rating Plug Kit, 4000A, 3 Pole, Double Standard Frame, Up To 6000A

Item: BH4VUA Model: M3RRG4000
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating4000A
FrameDouble Standard
Height6 1/2"
Length8"
NotesIncludes Six (6) Sensors And One Rating Plug Per Kit.
Number Of Poles3
Rated Uninterrupted Current (iu)6000A
Special FeaturesSensors And Rating Plug
Warranty1 yr.
Weight8.28 lbs.
Width7"

Shipping Info:

Ship weight (kg) 3.726
Ship height (cm)16.51
Ship length (cm)20.32
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M3RRG4000 Sensor And Rating Plug Kit, 4000A, 3 Pole, Double Standard Frame, Up To 6000A