EATON M3NRG1200 | BH4VRZ

EATON M3NRG1200 Sensor And Rating Plug Kit, 1200A, 3 Pole, Narrow, Up To 1600A

Item: BH4VRZ Model: M3NRG1200
In Stock

Get it by Thursday, Jun 12

€5,149.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating1200A
FrameNarrow
Height0.01"
Length0.01"
Number Of Poles3
Rated Uninterrupted Current (iu)1600A
Special FeaturesSensors And Rating Plug
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M3NRG1200 Sensor And Rating Plug Kit, 1200A, 3 Pole, Narrow, Up To 1600A
€5,149.50 /unit