EATON M22S-PVLT | BH4UDN

EATON M22S-PVLT Modular Twist-To-Release Emergency Stop Operator, 22.5 mm, Illuminated, Red, IP67, IP69K

Item: BH4UDN Model: M22S-PVLT
In Stock

Get it by Friday, Jun 13

€132.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Actuator FunctionTwist-to-release
Actuator Type35 mm pushbutton
Button ColorRed
Height1 1/2"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length7"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 13
NotesIncludes Contact Block Mounting Adapter.
Operating CyclesLight: 100,000, button: 100,000
TypeEmergency Stop
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightIlluminationTypeIp RatingPrice
EATON M22S-PVL | BH4UDF M22S-PVL2"IlluminatedEmergency StopIP67, IP69K-
RFQ
EATON M22S-PV | BH4UDK M22S-PV1 1/2"Non-illuminatedEmergency StopIP67, IP69K€46.84
EATON M22S-PVT | BH4UDP M22S-PVT1 1/2"Non-illuminatedEmergency StopIP67, IP69K€79.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-PVLT Modular Twist-To-Release Emergency Stop Operator, 22.5 mm, Illuminated, Red, IP67, IP69K
€132.93 /unit