EATON M22S-DRLH-Y | BH4UBJ

EATON M22S-DRLH-Y Modular Pushbutton, 22.5 mm, Maintained, Illuminated, Black Bezel, Yellow, Ip67, Ip69K

Item: BH4UBJ Model: M22S-DRLH-Y
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeExtended, Button
ApplicationPushbutton
Bezel ColorBlack
Button ColorYellow
FeaturesM22 Series
Height0.65"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length1.17"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles1 Million
Type22.5 mm Modular
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.4478
Ship height (cm)1.65
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-DRLH-Y Modular Pushbutton, 22.5 mm, Maintained, Illuminated, Black Bezel, Yellow, Ip67, Ip69K