EATON M22M-WS-K20 | BH4TPY

EATON M22M-WS-K20 Modular Pushbutton, 22.5 mm, Metal Bezel, Momentary, Two-Position, 2No, Ip67, Ip69K

Item: BH4TPY Model: M22M-WS-K20
In Stock

Get it by Thursday, Jun 12

€168.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeKey Operated
BezelMetal
Contact Configuration2 NO
Height0.1"
Ip RatingIP67, IP69K, IP66
Length7"
Nema Enclosure RatingNEMA 13, NEMA 4X
Number Of Positions2
Operating ModeMomentary
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.25
Ship length (cm)17.78
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-WS-K20 Modular Pushbutton, 22.5 mm, Metal Bezel, Momentary, Two-Position, 2No, Ip67, Ip69K
€168.54 /unit