Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-WK | BH4TGM

EATON M22M-WK Modular Pushbutton, 22.5 Mm, Non-Illuminated, Metal, Momentary, 2-Position, Ip67, Ip69K

Item: BH4TGM Model: M22M-WKCross Ref: 30XE51
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelMetal
Height1/2"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K, IP66
Length1"
Mfr. SeriesSeries M22
Nema Enclosure RatingNEMA 13 NEMA 4X
Number Of Positions2
Operating ModeMomentary
Weight0.05 lbs.
Width1"
ActionMomentary
Bezel MaterialMetal
CamNo Cam Needed
Hazardous Location SpecificationNot Rated
Operator Head MaterialMetal
Operator IlluminationNon Illuminated
Overall Depth2.78"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
StandardsVDE
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsIp RatingCamSwitch Operation @ Position ASwitch Operation @ Position DBezelTypeKey RemovalPrice
EATON M22M-WK3 | BH4TGF M22M-WK33IP67, IP69K, IP66---MetalM22 Pushbutton Operator-€45.37
EATON M22M-WKV | BH4TGH M22M-WKV-IP67, IP69K, IP66---MetalM22 Pushbutton Operator-€33.26
EATON M22M-WRK3-1 | BH4THZ M22M-WRK3-13IP67, IP69K, IP66---Metal--€37.58
EATON M22M-WRK3-2 | BH4TJC M22M-WRK3-23IP67, IP69K, IP66---Metal--€37.02
EATON M22M-WRK3 | BH4TJG M22M-WRK33IP67, IP69K, IP66---MetalM22 Pushbutton Operator-€38.96
EATON M22M-WRK | BH4TJP M22M-WRK2IP67, IP69K, IP66---MetalM22 Pushbutton Operator-€30.33
EATON M22M-WRS3-A1 | BH4TKX M22M-WRS3-A13IP67, IP69K, IP66---Metal--€110.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-WK Modular Pushbutton, 22.5 Mm, Non-Illuminated, Metal, Momentary, 2-Position, Ip67, Ip69K
€47.95 /unit